Jaw Nut, Steel, 6 In Kitagawa, B-206, PK3

H&R MFG |Zoro #: G0256846|Mfr #: HR-JN-206-M

$102.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0256846 Mfr #: HR-JN-206-M
Series: -Includes: -
Size: -Outside Dia.: -
Width: -Length: -
Pitch: -Dimension J (In.): -
Dimension G (In.): 0.295Dimension F (In.): 0.787
Bolt Size: 10mmDimension E (In.): -
Dimension D (In.): 0.472Dimension K (In.): -
Dimension C (In.): 0.69Dimension B (In.): 0.728
Dimension A (In.): 1.438Dimension L (In.): -
Item: Jaw NutType: Steel
Style: -Height: -
Country of Origin (subject to change): United States

Product Description

Jaw Nut, Steel, Bolt Size 10mm, For Use With 6 In Kitagawa, B-206, Package Quantity 3

Product Reviews

Save 15% when you sign up for Z-mail.