Jaw Nut, Steel, 8 In Kitagawa B-208, PK3

H&R MFG| Zoro #: G0905834| Mfr #: HR-JN-208-M

$106.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: -Dimension A (In.): 1.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905834 Mfr #: HR-JN-208-M
Dimension K (In.): -Style: -
Dimension A (In.): 1.875Bolt Size: 12mm
Size: -Width: -
For Use With: 8" Kitagawa B-208Includes: -
Dimension G (In.): 0.34Dimension D (In.): 0.549
Outside Dia.: -Series: -
Length: -Dimension B (In.): 0.81
Dimension C (In.): 0.807Dimension L (In.): -
Height: -Type: Steel
Item: Jaw NutPitch: -
Dimension F (In.): 1Dimension J (In.): -
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Jaw Nut, Steel, Bolt Size 12mm, For Use With 8 In Kitagawa B-208, Package Quantity 3

Reviews