Jaw Nut, Steel, B-6 Kitagawa, PK3

H&R MFG| Zoro #: G1009802| Mfr #: HR-JN-6K-M

$90.46 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension K (In.): -Style: -Dimension A (In.): 1.438
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1009802 Mfr #: HR-JN-6K-M
Dimension K (In.): -Style: -
Dimension A (In.): 1.438Bolt Size: 10mm
Size: -Width: -
For Use With: B-6 Kitagawa, Howa-HO15M-6Includes: -
Dimension G (In.): 0.295Dimension D (In.): 0.471
Outside Dia.: -Series: -
Length: -Dimension B (In.): 0.885
Dimension C (In.): 0.689Dimension L (In.): -
Height: -Type: Steel
Item: Jaw NutPitch: -
Dimension F (In.): 0.786Dimension J (In.): -
Dimension E (In.): -Country of Origin (subject to change): United States

Description

Jaw Nut, Steel, Bolt Size 10mm, For Use With B-6 Kitagawa, Howa-HO15M-6, Package Quantity 3

Reviews