Shop Alternate Products
This Product is Discontinued
Hub City
Precision Splined Hub, 3/4, Splines 11 (Discontinued)
Mfr # 0332-00071
Zoro # G4378412
This Product is Discontinued
Key Features
- Spline O.D. 0.75 in
- Number of Splines 11
- Outside Dia. 1.501 in/1.500 in
- Length 1.5 in
- Spline Design 16/32 DP 30 Degrees PA