Shop Alternate Products
This Product is Discontinued
Hub City
Involute Coupling, O D 2-1/4 In, 3-3/4 In (Discontinued)
Mfr # 0332-00320
Zoro # G4378473
This Product is Discontinued
Key Features
- Spline O.D. 1.750 in
- Number of Splines 20
- Outside Dia. 2.250 in
- Length 3.750 in
- Spline Design 12/24 DP 30 Degrees PA