Shop Alternate Products
This Product is Discontinued
Hub City
Splined Coupling, 1-3/8, Splines 6 (Discontinued)
Mfr # 0332-00345
Zoro # G4378525
This Product is Discontinued
Key Features
- Spline O.D. 1.375 in
- Number of Splines 6
- Outside Dia. 1.750 in
- Length 3.750 in
- Spline Design SAE-B, Class 5-6 fit