Shop Alternate Products
This Product is Discontinued
Hub City
Shaft Coupling, Round Bore, Dia. 3/4 In (Discontinued)
Mfr # 0332-00380
Zoro # G4378622
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Solid
- System of Measurement Inch
- Bore Dia. 3/4"
- Material - Couplings Steel
- Outside Dia. 1-1/2"