This item is Discontinued.

Hub City Precision Splined Hub, 2-1/8, Splines 16 0332-00037

Precision Splined Hub, 2-1/8, Splines 16 (Discontinued)

  • Mfr # 0332-00037
  • Zoro # G4378376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0332-00037
Zoro #
G4378376
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
3.501 in/3.500 in
Length
2.969 in
Size
2-1/8

Details

Item
Precision Splined Hub
Spline O.D.
2.125 in
Number of Splines
16
Spline Design
8/16 DP 30 Degrees PA
Material
1144 Stress-Proofed steel

Description

Precision Splined Hub

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.