Take-Up Bearing, Bore 1-1/2 In, Wide Slot

HUB CITY| Zoro #: G1906685| Mfr #: WSTU250 X 1-1/2

$108.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1906685 Mfr #: WSTU250 X 1-1/2
Series: 200Locking Type: Setscrew
Self-Aligning: Within +/- 1.5 DegreesItem: Take-Up Bearing
Bearing Type: BallHousing: Ductile Iron
Temp. Range: -25 Degrees - 200 Degrees FBore: 1-1/2"
Width: 1-7/8"Use with Frame Number: 6EDT4, 6EDT5, 6EDT6
Length: 5-7/8"Height: 4-1/2"
Country of Origin (subject to change): China

Product Description

Take-Up Bearing, 200, Bore 1-1/2 In., Use with Frame Number 6EDT4, 6EDT5, G0787997, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, BALL Bearing Type, Length 5-7/8 In., Width 1-7/8 In., Height 4-1/2 In., Ductile Iron Housing

Restrictions and Compliance

*5 : Export Sensitive Item : This item has been identified as potentially requiring formal authorization or licensing to export under U.S. government export control laws and regulations, including but not limited to the International Traffic in Arms Regulations (ITAR) and the Export Administration Regulations (EAR).

Product Reviews

Save 15%. Sign up for Z-mail.