Take-Up Bearing, Bore 1-1/8 In, Wide Slot

HUB CITY| Zoro #: G1708655| Mfr #: WSTU250 X 1-1/8

$74.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4-5/8"
Use with Frame Number: 6EDT2, 6EDT3
Self-Aligning: Within +/- 1.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708655 Mfr #: WSTU250 X 1-1/8
Length: 4-5/8"Use with Frame Number: 6EDT2, 6EDT3
Self-Aligning: Within +/- 1.5 DegreesSeries: 200
Item: Take-Up BearingHeight: 4"
Bearing Type: BallLocking Type: Setscrew
Width: 1-1/2"Bore: 1-1/8"
Temp. Range: -25 Degrees - 200 Degrees FHousing: Ductile Iron
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 1-1/8 In., Use with Frame Number 6EDT2, 6EDT3, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 4-5/8 In., Width 1-1/2 In., Height 4 In., Ductile Iron Housing

Reviews