BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Take-Up Bearing, Bore 1-3/4 In, Wide Slot

HUB CITY| Zoro #: G0794507| Mfr #: WSTU250 X 1-3/4

$112.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Use with Frame Number: 6EDT4, 6EDT5, 6EDT6Locking Type: SetscrewLength: 5-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794507 Mfr #: WSTU250 X 1-3/4
Use with Frame Number: 6EDT4, 6EDT5, 6EDT6Locking Type: Setscrew
Length: 5-7/8"Item: Take-Up Bearing
Width: 1-7/8"Temp. Range: -25 Degrees - 200 Degrees F
Housing: Ductile IronHeight: 4-1/2"
Series: 200Bore: 1-3/4"
Self-Aligning: Within +/- 1.5 DegreesBearing Type: Ball
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 1-3/4 In., Use with Frame Number 6EDT4, 6EDT5, 6EDT6, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 5-7/8 In., Width 1-7/8 In., Height 4-1/2 In., Ductile Iron Housing

Reviews