SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Take-Up Bearing, Bore 1-3/8 In, Wide Slot

HUB CITY| Zoro #: G0424742| Mfr #: WSTU250 X 1-3/8

$86.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Locking Type: SetscrewBore: 1-3/8"Width: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424742 Mfr #: WSTU250 X 1-3/8
Locking Type: SetscrewBore: 1-3/8"
Width: 1-5/8"Height: 4"
Bearing Type: BallItem: Take-Up Bearing
Housing: Ductile IronUse with Frame Number: 6EDT2, 6EDT3
Length: 5-1/4"Temp. Range: -25 Degrees - 200 Degrees F
Series: 200Self-Aligning: Within +/- 1.5 Degrees
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 1-3/8 In., Use with Frame Number 6EDT2, 6EDT3, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 5-1/4 In., Width 1-5/8 In., Height 4 In., Ductile Iron Housing

Reviews