Take-Up Bearing, Bore 1 In, Wide Slot

HUB CITY| Zoro #: G2233585| Mfr #: WSTU250 X 1

$71.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Aligning: Within +/- 1.5 Degrees
Locking Type: Setscrew
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233585 Mfr #: WSTU250 X 1
Self-Aligning: Within +/- 1.5 DegreesLocking Type: Setscrew
Bearing Type: BallHeight: 3-1/2"
Width: 1-13/32"Item: Take-Up Bearing
Temp. Range: -25 Degrees - 200 Degrees FBore: 1"
Housing: Ductile IronUse with Frame Number: 6EDR9, 6EDT0, 6EDT1
Length: 4Series: 200
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 1 In., Use with Frame Number 6EDR9, 6EDT0, 6EDT1, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, BALL Bearing Type, Length 4, Width 1-13/32 In., Height 3-1/2 In., Ductile Iron Housing

Reviews