SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Take-Up Bearing, Bore 15/16 In, Wide Slot

HUB CITY| Zoro #: G1035212| Mfr #: WSTU250 X 15/16

$65.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4Use with Frame Number: 6EDR9, 6EDT0, 6EDT1Self-Aligning: Within +/- 1.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1035212 Mfr #: WSTU250 X 15/16
Length: 4Use with Frame Number: 6EDR9, 6EDT0, 6EDT1
Self-Aligning: Within +/- 1.5 DegreesSeries: 200
Item: Take-Up BearingHeight: 3-1/2"
Bearing Type: BallLocking Type: Setscrew
Width: 1-13/32"Bore: 15/16"
Temp. Range: -25 Degrees - 200 Degrees FHousing: Ductile Iron
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 15/16 In., Use with Frame Number 6EDR9, 6EDT0, 6EDT1, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, BALL Bearing Type, Length 4, Width 1-13/32 In., Height 3-1/2 In., Ductile Iron Housing

Reviews