TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Take-Up Bearing, Bore 2-3/16 In, Wide Slot

HUB CITY| Zoro #: G0602122| Mfr #: WSTU250 X 2-3/16

$160.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Use with Frame Number: 6EDT7, 6EDT8Locking Type: SetscrewSelf-Aligning: Within +/- 1.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602122 Mfr #: WSTU250 X 2-3/16
Use with Frame Number: 6EDT7, 6EDT8Locking Type: Setscrew
Self-Aligning: Within +/- 1.5 DegreesTemp. Range: -25 Degrees - 200 Degrees F
Bearing Type: BallHousing: Ductile Iron
Length: 6-7/8"Item: Take-Up Bearing
Height: 5-3/4"Width: 2-3/8"
Bore: 2-3/16"Series: 200
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 2-3/16 In., Use with Frame Number 6EDT7, 6EDT8, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 6-7/8 In., Width 2-3/8 In., Height 5-3/4 In., Ductile Iron Housing

Reviews