Take-Up Bearing, Bore 2-7/16 In, Wide Slot

HUB CITY| Zoro #: G0978686| Mfr #: WSTU250 X 2-7/16

$203.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Self-Aligning: Within +/- 1.5 Degrees
Locking Type: Setscrew
Bearing Type: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978686 Mfr #: WSTU250 X 2-7/16
Self-Aligning: Within +/- 1.5 DegreesLocking Type: Setscrew
Bearing Type: BallHeight: 5-3/4"
Width: 2-5/8"Item: Take-Up Bearing
Temp. Range: -25 Degrees - 200 Degrees FBore: 2-7/16"
Housing: Ductile IronUse with Frame Number: 6EDT7, 6EDT8
Length: 7-7/8"Series: 200
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 2-7/16 In., Use with Frame Number 6EDT7, 6EDT8, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, BALL Bearing Type, Length 7-7/8 In., Width 2-5/8 In., Height 5-3/4 In., Ductile Iron Housing

Reviews