PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Take-Up Bearing, Bore 3/4 In, Wide Slot

HUB CITY| Zoro #: G1696965| Mfr #: WSTU250 X 3/4

$60.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Type: BallSelf-Aligning: Within +/- 1.5 DegreesTemp. Range: -25 Degrees - 200 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1696965 Mfr #: WSTU250 X 3/4
Bearing Type: BallSelf-Aligning: Within +/- 1.5 Degrees
Temp. Range: -25 Degrees - 200 Degrees FLocking Type: Setscrew
Height: 3-1/2"Housing: Ductile Iron
Item: Take-Up BearingUse with Frame Number: 6EDR9, 6EDT0, 6EDT1
Width: 1-3/8"Length: 3-7/8"
Series: 200Bore: 3/4"
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 3/4 In., Use with Frame Number 6EDR9, 6EDT0, 6EDT1, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 3-7/8 In., Width 1-3/8 In., Height 3-1/2 In., Ductile Iron Housing

Reviews