Take-Up Bearing, Bore 5/8 In, Wide Slot

HUB CITY| Zoro #: G2319913| Mfr #: WSTU250 X 5/8

$61.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3-7/8"Use with Frame Number: 6EDR9, 6EDT0, 6EDT1Self-Aligning: Within +/- 1.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319913 Mfr #: WSTU250 X 5/8
Length: 3-7/8"Use with Frame Number: 6EDR9, 6EDT0, 6EDT1
Self-Aligning: Within +/- 1.5 DegreesSeries: 200
Item: Take-Up BearingHeight: 3-1/2"
Bearing Type: BallLocking Type: Setscrew
Width: 1-3/8"Bore: 5/8"
Temp. Range: -25 Degrees - 200 Degrees FHousing: Ductile Iron
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 5/8 In., Use with Frame Number 6EDR9, 6EDT0, 6EDT1, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 3-7/8 In., Width 1-3/8 In., Height 3-1/2 In., Ductile Iron Housing

Reviews