Take-Up Bearing, Bore1-11/16 In, Wide Slot

HUB CITY| Zoro #: G1602921| Mfr #: WSTU250 X 1-11/16

$110.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1-7/8"
Temp. Range: -25 Degrees - 200 Degrees F
Self-Aligning: Within +/- 1.5 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1602921 Mfr #: WSTU250 X 1-11/16
Width: 1-7/8"Temp. Range: -25 Degrees - 200 Degrees F
Self-Aligning: Within +/- 1.5 DegreesHousing: Ductile Iron
Use with Frame Number: 6EDT4, 6EDT5, 6EDT6Series: 200
Bore: 1-11/16"Bearing Type: Ball
Length: 5-7/8"Locking Type: Setscrew
Height: 4-1/2"Item: Take-Up Bearing
Country of Origin (subject to change): China

Description

Take-Up Bearing, 200, Bore 1-11/16 In., Use with Frame Number 6EDT4, 6EDT5, 6EDT6, Within +/- 1.5 Degrees, Temp. Range -25 Degrees - 200 Degrees F, Setscrew Locking Type, Ball Bearing Type, Length 5-7/8 In., Width 1-7/8 In., Height 4-1/2 In., Ductile Iron Housing

Reviews