Take-Up Frame, Travel 3 In., Wide Slot
- Zoro #: G0674904
- Mfr #: 3TWS200AC
$71.16
- Adjustment Range: 3"
- Width: 2-1/4"
- Length: 8-1/2"
-
-
This item ships free.
- Shipping & Returns
Free Shipping on Orders Over $50
Shipping shouldn’t be complicated. That’s why you won’t be charged for standard ground shipping on orders over $50—no picking charges, packing charges, or handling fees. Certain restrictions apply.
No-Hassle Returns
If you are not satisfied for any reason products may be returned within 30 days of shipment for a full credit or exchange. Certain restrictions apply.
If you have any questions please call our customer service department at 855‑BUY-ZORO (855-289-9676).
- and get 15% off your first order
Hub City #3TWS200AC Specifications
|
|
Adjustment Range: 3" | Width: 2-1/4" |
Length: 8-1/2" | Travel (In.): 3 |
Series: 200 | Temp. Range: -25 Degrees - 200 Degrees F |
Item: Take-Up Frame | Bolt Hole Size: 9/16" |
Frame Material: Steel | Bolt Holes: 3 |
Height: 4-1/8" | Country of Origin (subject to change): China |
Description
Here is some additional information about Hub City Take-Up Frame. Length: 8-1/2", Temp Range: -25 Degrees - 200 Degrees F.