Take-Up Frame, Travel 6 In., Wide Slot

HUB CITY| Zoro #: G0645066| Mfr #: 6TWS200DE

$81.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Material: SteelTravel (In.): 6Width: 2-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0645066 Mfr #: 6TWS200DE
Frame Material: SteelTravel (In.): 6
Width: 2-5/16"Bolt Hole Size: 9/16"
Bolt Holes: 3Item: Take-Up Frame
Series: 200Height: 4-11/16"
Adjustment Range: 6"Length: 12-3/8"
Temp. Range: -25 Degrees - 200 Degrees FCountry of Origin (subject to change): China

Description

Take-Up Frame, 200, Travel (In.) 6, Temp. Range -25 Degrees - 200 Degrees F, 3 Bolt Holes, Length 12-3/8 In., Width 2-5/16 In., Height 4-11/16 In., Steel Frame Material

Reviews