20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Take-Up Frame, Travel 9 In., Wide Slot

HUB CITY | Zoro #: G1351235 | Mfr #: 9TWS200AC

$81.14 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Hub City #9TWS200AC Specifications

Zoro #: G1351235 Manufacturer #: 9TWS200AC
Frame Material: Steel Height: 4-1/8"
Temp. Range: -25 Degrees - 200 Degrees F Bolt Holes: 3
Series: 200 Travel (In.): 9
Item: Take-Up Frame Adjustment Range: 9"
Width: 2-1/4" Bolt Hole Size: 9/16"
Length: 14-1/2" Country of Origin (subject to change): China

Description

Hub City Take-Up Frame include characteristics like: Length: 14-1/2", Temp Range: -25 Degrees - 200 Degrees F.

Reviews of Hub City #9TWS200AC