Take-Up Frame, Travel 9 In., Wide Slot

HUB CITY| Zoro #: G0639563| Mfr #: 9TWS200FH

$100.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustment Range: 9"Frame Material: SteelLength: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0639563 Mfr #: 9TWS200FH
Adjustment Range: 9"Frame Material: Steel
Length: 17-1/2"Travel (In.): 9
Bolt Hole Size: 9/16"Temp. Range: -25 Degrees - 200 Degrees F
Bolt Holes: 4Item: Take-Up Frame
Height: 5-1/8"Width: 2-13/16"
Series: 200Country of Origin (subject to change): China

Description

Take-Up Frame, 200, Travel (In.) 9, Temp. Range -25 Degrees - 200 Degrees F, 4 Bolt Holes, Length 17-1/2 In., Width 2-13/16 In., Height 5-1/8 In., Steel Frame Material

Reviews