This item is Discontinued.

Hub City Vertical Motor Mount, PT23203 56C-215T 0279-00182

Vertical Motor Mount, PT23203 56C-215T (Discontinued)

  • Mfr # 0279-00182
  • Zoro # G6681227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0279-00182
Zoro #
G6681227
UPC #
-
Country of Origin
China

Dimensions

Dimension G (In.)
12.00
Base Width (In.)
14.63
Dimension E (In.)
11.6-15.9
Dimension F (In.)
1.59
Dimension B (In.)
11
Dimension A (In.)
14.63
Dimension H (In.)
4.25

Details

Mounting
Vertical
Material
Steel
Item
Motor Mount
For Use With
14A710, 14A711, 14A712
Base
PT23203 56C-215T NEMA Frame
Includes
Mounting Hardware

Description

Motor Mount, For Use With 14A710, 14A711, 14A712, Includes Mounting Hardware, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.