Hubbel Electric Raco
4 in Octagon Box With Clamp
- Mfr # 146
- Zoro # G507187065
$13.29
/ea
Subtotal: $13.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Height 3.563 in
- Width 3.563 in
- Material Steel
- Depth 1.5 in
- Bracket Type No Bracket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 0110 3.5 in. Octagon Box 110
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Single Gang Steel Single Toggle Wallplate 0865 - Pack of 25 865
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 0296 4 in. Round Ceiling Fan Box 296
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Rod Vertical Ceiling Support Bar Bronze VS1RB
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity 190
- CALBOND Device Box, 1/2in., FS Style, PVC Coated PV0500FS12
- AMERICAN IMAGINATIONS 16 Circuit W Stainless Steel Q Series Panel Grey Panel Box AI-36663
- QUICKCABLE Junction Box, 7 Position, PK5 670177-005
- RACOORPORATED 4x112D J BKT OCT Box 160
- KILLARK Device Box, 3/4In Hub, 22Cu-In, 2 Hubs SWB-5
- RACOORPORATED 212D 4G Switch Box 687
- Hubbel Electric Raco Electrical Boxes