Hubbell
20A Watertight Locking Connector 3P 3W 125/250VAC
Mfr # HBL27W08
Zoro # G9990531
$64.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Item - Plugs and Receptacles Watertight Locking Connector
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Amps 20
- Voltage 125/250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL27W08
- Zoro # G9990531
- UPC # 783585456355
- Country of Origin United States
- Category Watertight Devices
Dimensions
Cord Size | 0.325 in to 0.875 in |
Overall Length | 2.51 in |
Outside Diameter | 2.51 in |
For Maximum Cable Diameter | 0.875 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.375 in |
Maximum Wire Size | 10 AWG |
Width | 2.51 in |
Height | 5.69 in |
Length | 2.51 in |
Dimensions | 2.51 in x 2.51 in x 5.69 in |
Wire Size | Min. Cord: 16/3 SJ, 18/3 S, 18/4 SJ, 18/4 S, 18/5 S;Max. Cord: 10/3 S, 10/4 S, 10/5 S |
Description
Watertight Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, IP Rating IP69K, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp Patch Panel - 48-Port, 19" Rack Mnt, 2U (NPP-6048)
- MIDWEST FASTENER 3/4" x 1/2" Black Nylon Plastic Strap 10PK (64232)
- CITEL Surge Protection Device, 1 Phase, 120/240V, 2 Poles, 2 Wires (DS240S-120/G)
- HUBBELL Watertight Straight Blade Connector, 6-20R, 20A, 250VAC, Yellow (HBL15W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 250VAC (HBL67W48)
- HUBBELL 15A Watertight Locking Plug 2P 3W 250VAC L6-15P YL (HBL24W49)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R9W)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- HUBBELL 20A Watertight Locking Plug 3P 3W 125/250VAC (HBL26W08)
- Hubbell Watertight Devices