Hubbell
30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK
Mfr # HBL2760
Zoro # G2415515
original price: $75.59
5% off
$71.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L19-30
- Voltage 277/480V AC
- Amps 30
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2760
- Zoro # G2415515
- UPC # 783585236216
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L19-30R, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 277/480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW15)
- MIDWEST FASTENER Glass Fuse, Fast-Acting, 10, 10 PK (63211)
- RACO Reducing Washer, 2" to 1-1/4" Conduit Sz (1378)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- HUBBELL Locking Receptacle (HBL2416ST)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2736)
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- AC WORKS 30A, 125V, NEMA L5-30R Flush Mounting Locking Industrial Grade Receptacle (FML530R)
- Hubbell Locking Receptacles