Hubbell

30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Amps - Plugs and Receptacles 30
  • Amps 30
  • NEMA Plug Configuration - Plugs and Receptacles L6-30R
  • Voltage - Plugs and Receptacles 250V AC
  • Voltage 250VAC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cord Size 0.360 in to 0.930 in
Minimum Wire Size 16 AWG
Overall Length 4.4 in
For Minimum Cable Diameter 0.36 in
Outside Diameter 2.75 in
For Maximum Cable Diameter 0.93 in
Maximum Wire Size 8 AWG

Description

Watertight Locking Connector, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Valox, IP Rating IP66, NEMA Receptacle Configuration L6-30R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type Press-On Cap, Contact Material Brass, For Maximum Cable Diameter 0.93 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.