Skip to Main Content
customer-service Help

Angled Receptacle, Green, Double Set Screw

Hubbell Angled Receptacle, Green, Double Set Screw HBLFRAGN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$68.34
  • Item: Angled Receptacle
  • Series: 16
  • NEMA Rating: 4x
See full product details
Orders over $75 ship free.
Total: $68.34

Hubbell #HBLFRAGN Specifications

  • Item: Angled Receptacle
  • Series: 16
  • NEMA Rating: 4x
  • Amps AC/DC: 400AC/DC
  • Terminal Connection: Double Set Screw
  • Single Pole Device Style: Taper Nose
  • Color: Green
  • Cable Range: 4 to 4/0
  • Power Terminals Wire Size: #4 to 4/0
  • Voltage Rating: 600V AC/250V DC
  • Fits: 16 Series Male
  • Male/Female: Female
  • Material: Thermoplastic Elastomer
  • Standards: UL,CSA
  • Mounting: Screw Mount
  • Conductor Material: Brass
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Angled Receptacle, NEMA Rating 4X, Series 16, Amps AC/DC 400AC/DC, Single Pole Device Style Taper Nose, Cable Range 4 to 4/0, Voltage Rating 600V AC/250V DC, Terminal Connection Double Set Screw, Male/Female Female, Color Green, Material Thermoplastic Elastomer, Conductor Material Brass, Fits 16 Series Male, Mounting Screw Mount, Power Terminals Wire Size #4 to 4/0, Standards UL,CSA

Reviews of Hubbell #HBLFRAGN