Hubbell
Double Connector, 300/400A, Black
- Zoro #: G6673274
- Mfr #: HBLDFBK
Hover or click to zoom Tap to zoom
Key Features
- Item: Double Connector
- Series: 16
- NEMA Rating: 12, 3R, 4X
- Amps AC/DC: 300/400AC/DC
- Terminal Connection: N/A
- Single Pole Device Style: Taper Nose
- Color: Black
- Cable Range: N/A
$33.48
Subtotal: $33.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hubbell
- MFR #HBLDFBK
- Zoro #G6673274
- Country of OriginChina
- Category Single Pole Devices
Dimensions
Overall Width | 1.56 in |
Overall Height | 4.84 in |
Details
Item | Double Connector |
Series | 16 |
NEMA Rating | 12, 3R, 4X |
Amps AC/DC | 300/400AC/DC |
Terminal Connection | N/A |
Single Pole Device Style | Taper Nose |
Color | Black |
Cable Range | N/A |
Voltage Rating | 600V AC/250V DC |
Fits | UL1691 |
Material | Thermoplastic Elastomer |
Male/Female | Female-Female |
Conductor Material | Brass |
Standards | cUL, UL |
Product Type | Double Connector |
Compatible with Series | 16 |
Maximum Operating Temperature | 75 Degrees C |
NEMA Enclosure Rating | 12, 3R, 4X |
Minimum Operating Temperature | -40 Degrees C |
Housing Material | Thermoplastic Elastomer |
Housing Color | Black |
Current Rating | 400 A |
Description
Double Connector, Contact Material Brass, Current Rating 400 A, Gender Configuration Female-Female, Housing Color Black, Housing Material Thermoplastic Elastomer, NEMA Enclosure Rating 12, 3R, 4X, Voltage Rating 250V DC, 600V AC, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 4.84 in, Overall Width 1.56 in
Reviews of Hubbell #HBLDFBK
Explore more
- HUBBELL Receptacle, Blue, Female, Stud, Taper Nose HBLFRSCBL
- HUBBELL Single Pole Connector, Non-Met Cover, Red HBLNCR
- HUBBELL Receptacle, Brown, Female, Double Set Screw HBLFRBN
- HUBBELL Double Connector, Grn, Female-Female, Taper HBLDFGN
- HUBBELL Single Pole Connector, Panel Screw HBLTSR
- HUBBELL Single Pole Connector, Female, White HBL15FBW
- HUBBELL Single Pole Connector, Weather Cover, Wht HBL15NCW
- HUBBELL Single Pole Connector, Female, Black HBL15FBBK
- HUBBELL Distribution Block, 600VAC/250VDC, Grn HBL7DBGN
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 16R29-UG
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue HBLFRSBL
- Hubbell Single Pole Devices