Hubbell

Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square


product price: $17.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 31 cu in
  • Box Type Outlet Box
  • Number of Gangs 2
  • Material Aluminum
  • Width 4-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4-1/2 in
Depth 2 in
Height 4-1/2 in
Conduit Size 1/2 in

Details

Item Electrical Box
Capacity 31 cu in
Box Type Outlet Box
Number of Gangs 2
Material Aluminum
Opening Shape Square
Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.