Hubbell

Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X


product price: $1,385.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Protection Method Fusible
  • Duty Heavy
  • Amps 60 A
  • Voltage 600V AC
  • Phase 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 11.5 in
Depth 7.3 in
Height 15 in
Standard Conduit Size 1.25 in

Description

Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, For Fuse Class Class J, Handle Color Red, Height 8 1/2 in, Horsepower @ 600V AC 40 hp, Housing Material Non-Metallic, Includes 1-1/4 in Hub, IP Rating IP66, NEMA Enclosure Rating 12, 4X, Neutral Assembly Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.