Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Autodial Telephone, Analog, Gray

Hubbell Gai-Tronics Autodial Telephone, Analog, Gray 247-001H1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$534.10
  • Item: Autodial Telephone
  • Type: Analog
  • Color: Gray
See full product details
This item ships free.
Total: $534.10

Hubbell Gai-Tronics #247-001H1 Specifications

  • Item: Autodial Telephone
  • Type: Analog
  • Color: Gray
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Cord Type: Curly Cord
  • Features: Rugged
  • Enclosure Type: Non-Metallic
  • Call Waiting: No
  • Caller ID: No
  • Voicemail: No
  • Speakerphone: No
  • Ringer: Electronic
  • Mount (Type): Surface
  • Volume Control: yes
  • Requires: Phone Line
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Autodial Telephone, Analog, Color Gray, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Curly Cord, Enclosure Type Non-Metallic, Features Rugged, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #247-001H1