Skip to Main Content
customer-service Help

Emergency Telephone, Analog, Silver

Hubbell Gai-Tronics Emergency Telephone, Analog, Silver 398-004CB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,382.51
  • Item: Emergency Telephone
  • Type: Analog
  • Color: Gray
See full product details
This item ships free.
Total: $1,382.51

Hubbell Gai-Tronics #398-004CB Specifications

  • Item: Emergency Telephone
  • Type: Analog
  • Color: Gray
  • Number of Handsets: 0
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Features: CB Retrofit, ECT, SMART Operation, VA Option
  • Enclosure Type: Stainless Steel
  • Caller ID: No
  • Voicemail: No
  • Ringer: Electronic
  • Volume Control: yes
  • Speakerphone: yes
  • Requires: Phone Line
  • Mount (Type): Flush
  • Call Waiting: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Telephone, Analog, Color Silver, Number of Handsets 0, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount (Type) Flush, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Enclosure Type Stainless Steel, Features CB Retrofit, ECT, SMART Operation, VA Option, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #398-004CB