Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Enclosure Door Kit, Orange, Plastic

Hubbell Gai-Tronics Enclosure Door Kit, Orange, Plastic 12505-005OR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$141.62
  • Item: Enclosure Door Kit
  • Type: Accessory
  • Color: Orange
See full product details
This item ships free.
Total: $141.62

Hubbell Gai-Tronics #12505-005OR Specifications

  • Item: Enclosure Door Kit
  • Type: Accessory
  • Color: Orange
  • Material: Plastic
  • Package Quantity: 1
  • For Use With: Mfr. No. 12505-005OR
  • Includes: Hardware
  • Accessory Type: Enclosure Door Kit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enclosure Door Kit, Accessory, Color Orange, Plastic Material, For Use With Mfr. No. 12505-005OR, Includes Hardware

Reviews of Hubbell Gai-Tronics #12505-005OR