Skip to Main Content
customer-service Help

Piezo Switch Assembly Kit, Black, Plastic

Hubbell Gai-Tronics Piezo Switch Assembly Kit, Black, Plastic 12520-012
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$95.76
  • Item: Piezo Switch Assembly Kit
  • Type: Accessory
  • Color: Black
See full product details
This item ships free.
Total: $95.76

Hubbell Gai-Tronics #12520-012 Specifications

  • Item: Piezo Switch Assembly Kit
  • Type: Accessory
  • Color: Black
  • Material: Plastic
  • Includes: O-Ring, Tie Wrap
  • For Use With: Mfr. No. 394AL, 396, 398 Series
  • Package Quantity: 1
  • Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Piezo Switch Assembly Kit, Accessory, Color Black, Plastic Material, For Use With Mfr. No. 394AL, 396, 398 Series, Includes O-Ring, Tie Wrap

Reviews of Hubbell Gai-Tronics #12520-012