Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Telephone, Analog, Orange, Surface Mount

Hubbell Gai-Tronics Telephone, Analog, Orange, Surface Mount 354-001ORACSK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,093.29
  • Item: Telephone
  • Type: Analog
  • Color: Orange
See full product details
This item ships free.
Total: $1,093.29

Hubbell Gai-Tronics #354-001ORACSK Specifications

  • Item: Telephone
  • Type: Analog
  • Color: Orange
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Features: Spring Door Closure
  • Cord Type: Armored Cord
  • Enclosure Type: NEMA 4X, Non-Metallic
  • Caller ID: No
  • Voicemail: No
  • Requires: Phone Line
  • Mount (Type): Surface
  • Volume Control: yes
  • Ringer: Electronic
  • Speakerphone: No
  • Call Waiting: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telephone, Analog, Color Orange, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Armored Cord, Enclosure Type NEMA 4X, Non-Metallic, Features Spring Door Closure, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #354-001ORACSK