Skip to Main Content
customer-service Help

Telephone, Analog, Orange, Surface Mount

Hubbell Gai-Tronics Telephone, Analog, Orange, Surface Mount 354-001ORLD
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,058.58
  • Item: Telephone
  • Type: Analog
  • Color: Orange
See full product details
This item ships free.
Total: $1,058.58

Hubbell Gai-Tronics #354-001ORLD Specifications

  • Item: Telephone
  • Type: Analog
  • Color: Orange
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Cord Type: Curly Cord
  • Features: Lock
  • Enclosure Type: NEMA 4X, Non-Metallic
  • Volume Control: yes
  • Mount (Type): Surface
  • Requires: Phone Line
  • Caller ID: No
  • Voicemail: No
  • Ringer: Electronic
  • Call Waiting: No
  • Speakerphone: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telephone, Analog, Color Orange, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Curly Cord, Enclosure Type NEMA 4X, Non-Metallic, Features Lock, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #354-001ORLD