Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Telephone, Analog, Red, Surface Mount

Hubbell Gai-Tronics Telephone, Analog, Red, Surface Mount 354-001RDACSK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,079.59
  • Item: Telephone
  • Type: Analog
  • Color: Red
See full product details
This item ships free.
Total: $1,079.59

Hubbell Gai-Tronics #354-001RDACSK Specifications

  • Item: Telephone
  • Type: Analog
  • Color: Red
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Cord Type: Armored Cord
  • Features: Spring Door Closure
  • Enclosure Type: NEMA 4X, Non-Metallic
  • Mount (Type): Surface
  • Speakerphone: No
  • Caller ID: No
  • Requires: Phone Line
  • Call Waiting: No
  • Volume Control: yes
  • Voicemail: No
  • Ringer: Electronic
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telephone, Analog, Color Red, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Armored Cord, Enclosure Type NEMA 4X, Non-Metallic, Features Spring Door Closure, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #354-001RDACSK