Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Telephone, Analog, Red, Surface Mount

Hubbell Gai-Tronics Telephone, Analog, Red, Surface Mount 354-001RDH1SK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,385.14
  • Item: Telephone
  • Type: Analog
  • Color: Red
See full product details
This item ships free.
Total: $1,385.14

Hubbell Gai-Tronics #354-001RDH1SK Specifications

  • Item: Telephone
  • Type: Analog
  • Color: Red
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Cord Type: Curly Cord
  • Features: 15 ft Curly Cord Spring Door Closure
  • Enclosure Type: NEMA 4X, Non-Metallic
  • Volume Control: yes
  • Requires: Phone Line
  • Voicemail: No
  • Speakerphone: No
  • Ringer: Electronic
  • Call Waiting: No
  • Mount (Type): Surface
  • Caller ID: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telephone, Analog, Color Red, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Curly Cord, Enclosure Type NEMA 4X, Non-Metallic, Features 15 ft Curly Cord Spring Door Closure, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #354-001RDH1SK