Skip to Main Content
customer-service Help
Hubbell Gai-Tronics

Telephone, Analog, Yellow, Surface Mount

Hubbell Gai-Tronics Telephone, Analog, Yellow, Surface Mount 354-001YLLDSK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,358.38
  • Item: Telephone
  • Type: Analog
  • Color: Yellow
See full product details
This item ships free.
Total: $1,358.38

Hubbell Gai-Tronics #354-001YLLDSK Specifications

  • Item: Telephone
  • Type: Analog
  • Color: Yellow
  • Number of Handsets: 1
  • Number of Lines: 1
  • Network Protocol: PSTN
  • Cord Type: Curly Cord
  • Features: Lock, Spring Door Closure
  • Enclosure Type: NEMA 4X, Non-Metallic
  • Requires: Phone Line
  • Call Waiting: No
  • Volume Control: yes
  • Voicemail: No
  • Speakerphone: No
  • Ringer: Electronic
  • Caller ID: No
  • Mount (Type): Surface
  • Product Type: Telephone
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Telephone, Analog, Color Yellow, Number of Handsets 1, Number of Lines 1, Electronic Ringer, Speakerphone No, Mount (Type) Surface, Voicemail No, Call Waiting No, Volume Control Yes, Caller ID No, Requires Phone Line, Cord Type Curly Cord, Enclosure Type NEMA 4X, Non-Metallic, Features Lock, Spring Door Closure, Network Protocol PSTN

Reviews of Hubbell Gai-Tronics #354-001YLLDSK