Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Telephone, Extreme Cold Weather, Voice A.

  • Zoro #: G0127380
  • Mfr #: 393-004

$849.14

  • Type: Analog
  • Caller ID: No
  • Features: Standard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, (2) Control Outputs, Non Metallic Enclosure with Extreme Temperature Option (-40 Degrees C)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Gai-Tronics #393-004 Specifications

  • Zoro #: G0127380
  • Mfr #: 393-004
Type: Analog Caller ID: No
Features: Standard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, (2) Control Outputs, Non Metallic Enclosure with Extreme Temperature Option (-40 Degrees C) Call Waiting: No
Item: Emergency Weatherproof Telephone Speakerphone: yes
Number of Handsets: 0 Ringer: Electronic
Color: Yellow Number of Lines: 1
Voicemail: No Enclosure Type: NEMA 3R
Mount (Type): Surface Mount or Pole Mount Volume Control: No
Requires: Phone Line Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Weatherproof Telephone, Analog, Color Yellow, Number of Handsets 0, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount (Type) Surface Mount or Pole Mount, Voicemail No, Call Waiting No, Volume Control No, Caller ID No, Requires Phone Line, Enclosure Type NEMA 3R

Reviews of Hubbell Gai-Tronics #393-004