Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Telephone, Extreme Temperature, Voice A.

  • Zoro #: G0127441
  • Mfr #: 397-004

$1,020.79

  • Number of Lines: 1
  • Voicemail: No
  • Caller ID: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Gai-Tronics #397-004 Specifications

  • Zoro #: G0127441
  • Mfr #: 397-004
Number of Lines: 1 Voicemail: No
Caller ID: No Volume Control: No
Requires: Phone Line, Tamper Resistant Screw Driver, 120VAC Mount (Type): Flush Mount or Surface Mount
Enclosure Type: NEMA 3R Type: Analog
Number of Handsets: 0 Color: Silver
Ringer: Electronic Features: Standard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, (2) Control Outputs with Extreme Temperature Option (-40 Degrees C) and Voice Annunciation Options
Speakerphone: yes Item: Emergency Weatherproof Telephone
Call Waiting: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Weatherproof Telephone, Analog, Color Silver, Number of Handsets 0, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount (Type) Flush Mount or Surface Mount, Voicemail No, Call Waiting No, Volume Control No, Caller ID No, Requires Phone Line, Tamper Resistant Screw Driver, 120VAC, Enclosure Type NEMA 3R

Reviews of Hubbell Gai-Tronics #397-004