Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Telephone, Voice Annunciation, Silver

  • Zoro #: G0127405
  • Mfr #: 397-002

$1,001.95

  • Volume Control: No
  • Features: Standard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, (2) Control Outputs with Voice Annunciation Option
  • Type: Analog
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Hubbell Gai-Tronics #397-002 Specifications

  • Zoro #: G0127405
  • Mfr #: 397-002
Volume Control: No Features: Standard or SMART Operation, Stuck Buttons, Failed Speaker or Microphone, Line Interrupt, Call Activity and Line Integrity, Standard Remote Programming, Auto Answer, Microphone Shroud, Vertical Speaker Grill Design, (2) Control Outputs with Voice Annunciation Option
Type: Analog Number of Lines: 1
Requires: Phone Line Voicemail: No
Enclosure Type: NEMA 3R Number of Handsets: 0
Color: Silver Caller ID: No
Speakerphone: yes Call Waiting: No
Item: Emergency Weatherproof Telephone Mount (Type): Flush Mount or Surface Mount
Ringer: Electronic Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Weatherproof Telephone, Analog, Color Silver, Number of Handsets 0, Number of Lines 1, Electronic Ringer, Speakerphone Yes, Mount (Type) Flush Mount or Surface Mount, Voicemail No, Call Waiting No, Volume Control No, Caller ID No, Requires Phone Line, Enclosure Type NEMA 3R

Reviews of Hubbell Gai-Tronics #397-002