Skip to Main Content
customer-service Help

Weatherproof Enclosure, Orange

Hubbell Gai-Tronics Weatherproof Enclosure, Orange 255-003OR
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$504.52
  • Item: Weatherproof Phone Enclosure
  • Width: 10 15/16 in
  • Depth: 10 1/2 in
See full product details
This item ships free.
Total: $504.52

Hubbell Gai-Tronics #255-003OR Specifications

  • Item: Weatherproof Phone Enclosure
  • Width: 10 15/16 in
  • Depth: 10 1/2 in
  • Color: Orange
  • For Use With: Industrial Rugged Telephones
  • Height: 14 5/8 in
  • Enclosure Rating: Nema 4X
  • Material: Non-Metallic
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Weatherproof Phone Enclosure, Material Non-Metallic, Color Orange, Height 14 5/8 in, Width 10 15/16 in, Depth 10 1/2 in, Enclosure Rating NEMA 4X, For Use With Industrial Rugged Telephones

Reviews of Hubbell Gai-Tronics #255-003OR