Hubbell Gai-Tronics
Weatherproof Telephone Enclosure, Red
- Zoro #: G0384636
- Mfr #: 255-003RD
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $398.99
Hubbell Gai-Tronics #255-003RD Specifications
- Zoro #: G0384636
- Mfr #: 255-003RD
- Item: Weatherproof Phone Enclosure
- Width: 7 3/4 in
- Depth: 8 in
- Color: Red
- Enclosure Rating: Nema 4X
- For Use With: Standard 2500 Series Telephones
- Height: 11 1/2 in
- Includes: RJ11 Jack
- Material: Engineering Polymer
- Country of Origin (subject to change): United States
Description
Weatherproof Phone Enclosure, Material Engineering Polymer, Color Red, Height 11 1/2 in, Width 7 3/4 in, Depth 8 in, Enclosure Rating NEMA 4X, For Use With Standard 2500 Series Telephones, Includes RJ11 Jack
Reviews of Hubbell Gai-Tronics #255-003RD
Explore more
- HUBBELL GAI-TRONICS Weatherproof Enclosure, Orange 255-003OR
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure Door Kit 12505-005
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow 255-003YL
- LEVITON Weatherproof Boxes 30A 120 208V Wetguard Inlet 68W09
- MULBERRY Weatherproof boxes 2G WP BOX 3H-1/2" W/LUG 30233
- MULBERRY Weatherproof boxes 4" ROUND ALUM BOX 5H-3/4" 30326
- HUBBELLOCK Receptacle Box, Alum HBL26401
- CALBRITE Weatherproof Box, 2Inlet, 2.67"x6.3"x2.83" S61000FDCS
- HUBBELL KILLARK Round Outlet Box, Deep, 3/4" Hub, 3.62"D VLJDX-2
- ERICSON FLIP SEAL LG 20A/30A LESS RCPT OUTDOOR 2900-FS
- ERICSON FLIP SEAL ASSY20A/2422-C (L15-20R). 2920-FS22
- Hubbell Gai-Tronics Weatherproof Boxes