Shop All GFCI Receptacles
Hubbell
GFCI Receptacle, 20A, 125VAC, 5-20R, Red
Mfr # GFBFST20R
Zoro # G0087985
$28.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type - Plugs and Receptacles Flush
- Number of Poles 2
- Self-Testing Yes
- Surge Suppression No
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFBFST20R
- Zoro # G0087985
- UPC # 883778122224
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Overall Width | 1.75 in |
Mount Hole Center-to-Center Height | 3.27 in |
Overall Depth | 1.47 in |
Description
GFCI Receptacle, Current Rating 20 A, Housing Color Red, Housing Material Nylon, Mount Type Flush, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Grade Commercial, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Mount Hole Center-to-Center Height 3.27 in, NEMA Enclosure Rating 6, Reset Type Automatic, Self Testing Yes, Standards ADA, CSA Certified, Meets All NEC(R) Requirements, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- VINYLGUARD Shrink Tubing, 4.0in ID, Orange, 5ft (30-VG-4000O-G2)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 3m, Yellow (5220)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFRTW15BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFR83W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRTR20BLK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW20GRY)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFSG5262W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- TOWER MANUFACURING Tower GFCI male plug & triple tap cord set 2 ft. 15 amp auto reset (30434008)
- Hubbell GFCI Receptacles