This item is Discontinued.

No Product Image Available

Hubbell Hospital Grade Plug, 20 A/125 V, NEMA 5-20 P (Discontinued)

  • Mfr # HBL8315C
  • Zoro # G8356346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL8315C
Zoro #
G8356346
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1.97 in x 1.53 in x 1.53 in
Wire Size
#18 AWG to #10 AWG
Cord Dia. Range
0.230-0.720 (5.8-18.3)

Details

Item
Insulgrip Plug
Color
Black and White
Type
Plug
Current Rating
20 A
Number Of Wires
3-Wire
Maximum Horsepower
1
Series
Hospital Grade
Dielectric Strength
Withstands 2,000V minimum
Amperage
20 A
Nema Rating
5-20P
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Number Of Poles
2-Pole
Voltage Rating
125 V
Style
Insulgrip

Description

Hubbell Hospital Grade Plug, 20 A/125 V, NEMA 5-20 P.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.