Hubbell

Illuminated Wall Switch, 3-Way, 20A, White


$47.05
10% off
$41.99
/ea
Sold in multiples of 10 for $419.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Switch Type 3-Way
  • Switch Style Rocker
  • Amps AC 20 A
  • Color White
  • Voltage AC 120 to 277
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us