Hubbell Killark

1 T Haz Class 1 Div 1

Hubbell Killark 1 T Haz Class 1 Div 1 XT-3
Hover or click to zoom Tap to zoom
Key Features
  • Item: 1 T Haz Class 1 Div 1
  • Type: Conduit Body
  • Finish: Powder Epoxy Paint
  • Application: For use in hazardous locations.
  • Series: X Series
  • Dimensions: 7.75 in x 5.875 in x 4.125 in
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Package Net Weight: 1.72
See full product details
$122.17

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Hubbell Killark #XT-3 Specifications

  • Item: 1 T Haz Class 1 Div 1
  • Type: Conduit Body
  • Finish: Powder Epoxy Paint
  • Application: For use in hazardous locations.
  • Series: X Series
  • Dimensions: 7.75 in x 5.875 in x 4.125 in
  • Material: Aluminum, Copper Free (less than 4/10 of 1%)
  • Package Net Weight: 1.72
  • Hub Size: 1
  • Country of Origin (subject to change): Mexico

Description

Hazardous Location Conduit Body

Reviews of Hubbell Killark #XT-3

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.